Electrical insulating tape, Width×length (mm× m): 19X20

Article no.: 719249 Catalog no.: 083657
Price per 1 Piece (CHF 0.51 / 1 Metre)
Net price: CHF 9.45
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Width×length (mm× m) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Scotch® Super 88
Type of adhesive tape single-sided
Backing material PVC film
Colour black
Length 20 m
Width 19 mm
Thickness 0.22 mm
Type of product Adhesive tape

Identification & Classification

Article number 719249
Catalog number 083657
EAN / GTIN 0051128611814
Manufacturer number 7100079942
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

3M Scotch® Super 88 and Scotch® Super 33+ are particularly resilient and UV-resistant premium adhesive tapes with very good electrical characteristics and resistance to moisture, alkalis, many acids and solvents.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart