{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 4671 | |
| Type of adhesive tape | single-sided | |
| Backing material | Fabric | |
| Fabric fineness | 120 mesh | |
| Adhesive | Natural rubber | |
| Adhesive strength on steel | 0.35 N/mm | |
| Stretch capability | 9 % | |
| Tensile strength | 7 N/mm | |
| temperature-resistant up to | 140 °C | |
| Liner present | no | |
| Storage temperature | 15 °C - 35 °C | |
| Storage humidity | 50 % - 70 % | |
| Colour | pink | |
| Length | 25 m | |
| Width | 50 mm | |
| Thickness | 0.28 mm | |
| Type of product | Adhesive tape |
| Article number | 719229 | |
| Catalog number | 083617 | |
| EAN / GTIN | 4042448180742 | |
| Manufacturer number | 04671-00069-10 | |
| Manufacturer/responsible person | tesa SE, Hugo-Kirchberg-Straße 1, 22839 NORDERSTEDT, Germany, www.tesa.de |