Filter controller, Internal thread ⌀: 1/4in

Article no.: 719119 Catalog no.: 080011
Price per 1 Piece
Net price: CHF 77.70
on request
In stock
2 pieces in stock

Select article variation and quantity

Internal thread ⌀ (in) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height (H) 190 mm
Internal thread ⌀ G1/4 in
Type of product Pressure regulator

Identification & Classification

Article number 719119
Catalog number 080011
EAN / GTIN 4047322682671
Manufacturer number 198097
Manufacturer/responsible person Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de

Description

Version:

Service unit in modular series (“multifix” system), consisting of filter, pressure regulator and mist atomiser. Control range 0.5- 10 bar, operating pressure maximum 16 bar, operating temperature maximum 60 °C.
Filter controller with polycarbonate case and pressure gauge.

Advantage:

The service unit can be configured individually, e. g. with several pressure regulators, without oil atomiser (for oil-free tools) etc.

Application:

For systems in the pressure range up to 16 bar. Compatible with the products of CEJN, RECTUS and JWL.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart