Abrasive flap disc speed CER, flat, ⌀ 125 mm, Grit: 120

Article no.: 703651 Catalog no.: 565235
Price per 1 Piece
Net price: CHF 5.05

Scale prices:

  • from 1 Piece
    CHF 5.46 / 1 Piece
  • from 10 Piece
    CHF 4.54 / 1 Piece
on request
In stock
305 pieces in stock

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: INOX

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Grit 120
abrasive, cooling coating yes
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material INOX
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification & Classification

Article number 703651
Catalog number 565235
EAN / GTIN 4062406159344
Manufacturer number 565235 120
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
dry
 

Description

Version:

  • High-quality self-sharpening ceramic grit (CER) for maximum abrasive power and low contact pressure.
  • Active coating for cool cutting.
  • Sturdy poly-cotton mixed fabric for ideal wear characteristics and stability, even when used on edges.
  • Ergonomic and vibration-damping polyester plastic backing pad (can be reset).
  • Best results on high-power angle grinders.

speed - flat flap strip arrangement, for high metal removal rate and long tool life.

Application:

Precise chamfering, edge smoothing and surface abrasion.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart