Coarse cleaning disc with shank (SiC), XT-ZS, Disc ⌀: 75mm

Article no.: 703607 Catalog no.: 555930
Price per 1 Piece
Net price: CHF 16.00

Scale prices:

  • from 1 Piece
    CHF 17.30 / 1 Piece
  • from 10 Piece
    CHF 14.38 / 1 Piece
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Disc ⌀ (mm) Price per 1 Piece (incl. VAT)
  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Degree of hardness very hard
Grit designation extra coarse
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 75 mm
Thickness 15 mm
Disc thickness 15 mm
Shank ⌀ 6 mm
recommended speed 8,000 min-1
Type of product Rough cleaning non-woven abrasive mesh

Identification & Classification

Article number 703607
Catalog number 555930
EAN / GTIN 4054596605817
Manufacturer number 7100192707
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Coarse cleaning disc with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad. Open structure, will not clog.
Stable edge, extremely high material removal rate and service life. Ideal for removal of scale.

Application:

For radial use on flexible shafts and straight die grinders. For rust removal, paint removal, dressing weld seams and removing surface dirt.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart