{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Number of batteries contained | 2 | |
| Scale divisions | 100 g | |
| Reading the average weighing range | 200 g | |
| Reading at top of weighing range | 500 g | |
| Error limit from maximum value | 0.2 % | |
| Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
| Power supply | Battery-powered | |
| Body width | 194 mm | |
| Body depth | 145 mm | |
| Body height | 129 mm | |
| Overall length | 421 mm | |
| Net weight | 8.2 kg | |
| Operating temperature | -10 °C - 40 °C | |
| Type of product | Suspended scales / crane scales |
| Article number | 703484 | |
| Catalog number | 479439 | |
| EAN / GTIN | 4045761202757 | |
| Manufacturer number | HFD 1T-4 | |
| Manufacturer/responsible person | Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com |