{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for chuck type | 160 mm | |
| Length L | 70 mm | |
| Width B | 20 mm | |
| Height H | 53 mm | |
| suitable for colour code | HOLEX geared scroll chucks and jaws | |
| Type of product | Gear scroll chuck jaws |
| Article number | 702939 | |
| Catalog number | 312986 | |
| EAN / GTIN | 4062406155094 | |
| Manufacturer number | 312986 160 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |