• This product is only available for business customers.

Three-jaw lathe chuck cast-iron with recessed mount, DIN 702-4, External ⌀ A: 315mm

Article no.: 702893 Catalog no.: 312906
Price per 1 Piece
Net price: CHF 937.00
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

External ⌀ A (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 702-4
Material Cast iron
External ⌀ A 315 mm
Aperture E 103 mm
Height without jaws H1 94 mm
Height with jaws H2 137 mm
Centring ⌀ B 260 mm
Centring depth C 5 mm
Weight 50 kg
maximum speed 2,000 min-1
Colour code for accessories HOLEX geared scroll chucks and jaws
Type of product Gear scroll chucks

Identification & Classification

Article number 702893
Catalog number 312906
EAN / GTIN 4062406154554
Manufacturer number 312906 315
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Manual chucks with gear scroll, centrically clamping.
  • Body made of cast iron or steel.
  • Gear scroll drop-forged, balanced, and hardened.
  • Flanks of scroll and of jaw serrations are ground.
  • High concentricity, more precise than DIN 6386 requirement.

Application:

For machine spindles with recessed centring mount or for mounting using a flange. The chuck is secured from the rear by means of screws. The flange blanks must always be fitted first to the machine and then to the chuck.

Standard:

DIN 702-4.

Supplied with:

Includes: 1 set = 3 hardened inside jaws, stepped on the outside.
1 set = 3 hardened outside jaws, stepped on the inside.
1 clamping wrench and fastening screws or studs depending on the chuck.

Optional extras:

Spare and additional jaws No. 312971312986.

Warning:

Intended use
  • Manually operated lathe chuck with gear scroll.
  • Centred clamping of workpieces on lathes and other suitable machine tools.
  • Use only in conjunction with additional jaws article no. 312971 – 312991.
  • Article no. 312906 and 312911: Recessed mount acc. to ISO 702-4.
  • Article no. 312931: For spindle nose acc. to ISO 702-3 with studs and collar nuts.
  • Clamp workpiece only if lathe chuck is screwed to flange or machine spindle.
  • Adjust gear scroll using supplied safety clamping wrench only.
  • For work in industrial environments.
  • Use only when correctly assembled and with safety devices and guards on the machine fully operational.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Not for use as a toolholder, load handling attachment or hoist.
  • Do not clamp square workpieces.
  • Do not use if jaws or lathe chuck is cracked or otherwise damaged.
  • After a collision with other objects, do not use again until a thorough check has been performed.
  • Not to be struck with a hammer.
  • Do not exceed the jaws’ clamping ranges.
  • Do not clamp long workpieces without additional supports.
  • Do not run with chuck key inserted.
  • Never exceed speed engraved in clamping device.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart