{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping ⌀ D1 | 2-20 mm | |
| Adapter | SK 40 A = 100 | |
| Arbor standard | ISO 7388-1 | |
| Shape | AD | |
| Balance quality G at rotational speed | G 6.3 at 18,000 rpm | |
| Concentricity | ≤ 3 µm | |
| Machining strategy | HSC | |
| Clamping range | 2 mm - 20 mm | |
| Overhang dimension A | 100 mm | |
| External ⌀ D | 50 mm | |
| Spare GARANT high-speed clamping nut No. 309612 | 32 | |
| Spare HOLEX nut No. 309580 | 32 | |
| Balluffchip bore | yes | |
| Type of product | Collet chuck |
| Article number | 702398 | |
| Catalog number | 300505 | |
| EAN / GTIN | 4062406109318 | |
| Manufacturer number | 300505 32 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |