{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for ER collets | 32 mm | |
| Clamping ⌀ D1 | 2-20 mm | |
| Adapter | SK 40 | |
| Arbor standard | ISO 7388-1 | |
| Shape | AD | |
| Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
| Concentricity | ≤ 3 µm | |
| Machining strategy | HPC | |
| Overhang dimension A | 30 mm | |
| External ⌀ D | 40 mm | |
| Width across flats AF | 32 mm | |
| Type of product | Collet chuck |
| Article number | 702390 | |
| Catalog number | 300445 | |
| EAN / GTIN | 4062406114381 | |
| Manufacturer number | 300445 32 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |