Marking tool set, left-hand, Shank size: 16-25mm

Article no.: 702281 Catalog no.: 291935
Price per 1 Piece
Net price: CHF 1’115.00
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Shank size (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version left-hand
Screw 299923 2
Labelling rollers ⌀ 50 mm
Type of product Labelling tool

Identification & Classification

Article number 702281
Catalog number 291935
EAN / GTIN 4030741724237
Manufacturer number 31002873
Manufacturer/responsible person Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de

Description

Version:

Return spring system with replaceable segments. Flexible and with adaptable shank.

Advantage:

Marking up to the collar is possible.

Suitable for:

Interchangeable segments No. 291954291956 and character sets No. 291945291947.

Supplied with:

Marking tool with shank size 16, shank adapter for shank sizes 20 and 25, start segment and end segment.

Recommendation:

Optionally, item No. 291990 Box can be ordered for the secure storage of interchangeable segments/character sets.

Attention:

Check that the combination of tools and segments in correct.

Note:

The maximum number depends on the respective character width.
Marking roller with ⌀ 30mm: Fitting at least 17 segments possible.
Marking roller with ⌀ 50mm: Fitting at least 29 segments possible.
Range stock parts and for further versions available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart