NC reamer, uncoated, Nominal ⌀ DC: 4,70mm

Article no.: 700064 Catalog no.: 162902
Price per 1 Piece
Net price: CHF 27.85
Do you want to order more than one article? To quick entry
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Nominal ⌀ DC (mm) Price per 1 Piece (incl. VAT)
  • Tolerance: 0 / 0.004
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: DIN 1835 A to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 4.7 mm
Coating uncoated
Tolerance 0 / 0.004
Tool material HSS E
Standard Manufacturer’s standard
Through-coolant no
Shank DIN 1835 A to h6
Application for type of drilling for through holes
Flute length Lc 21 mm
Overhang L1 51 mm
Overall length L 80 mm
Number of cutting edges Z 6
Shank ⌀ Ds 5 mm
Feed f in steel < 750 N/mm2 0.15 mm/rev.
Reaming oversize in diameter 0.1 mm
Colour ring green
Type of product Phillips bit

Identification & Classification

Article number 700064
Catalog number 162902
EAN / GTIN 4062406139278
Manufacturer number 162902 4,70
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
10
Steel < 900 N/mm²
P
7
Steel < 1100 N/mm²
P
5
Steel < 1400 N/mm²
P
4
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
5
Ti > 850 N/mm²
S
5
GG(G)
K
5
CuZn
N
13
Uni
 
Oil
 
wet maximum
 

Description

Version:

Version suitable for NC similar to DIN 212 with straight shank ⌀ for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets.
With long flutes and left-hand helix.
Reamers such as 162900, but in 1/100 sizes.
Tolerance specifications:
Size 1.01 – 5.5: Manufacturing or cutting edge tolerance 0 / +0.004 mm.
Size 5.51 – 12.05: Manufacturing or cutting edge tolerance 0 / +0.005 mm.
Ordering example:
Desired dia. 6.24 mm – ordering particulars: article number 162902 6.24.
The 6.24 mm reamer with tolerance 0 / +0.005 mm is supplied.
Depending on availability, delivery time is from stock or max. 1 working week.

To determine which diameter you need for your desired fit, please see the following table. Often one reamer also covers further fits, since the tolerance bands overlap.

Note:

Reamers in whole number sizes and 1/10 sizes for H7 fit see No. 162900.
For reamers with diameters and fits to specification see No. 162951.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart