High-precision countersink with unequal spacing 90°, AlTiCN, External ⌀ Dc: 15mm

Article no.: 699781 Catalog no.: 150389
Price per 1 Piece
Net price: CHF 49.00
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Price per 1 Piece (incl. VAT)
  • Countersink tip angle: 90
  • Tool material: HSS E
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 15 mm
Coating AlTiCN
Countersink tip angle 90 degrees
Tool material HSS E
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard DIN 335 C
Shank Parallel shank to h9
Through-coolant no
smallest countersink ⌀ for holes from 3.2 mm
Overall length L 60 mm
Shank ⌀ Ds 10 mm
for countersunk screws ISO 2009, 2010, 7046, 7047 M8
Feed f in stainless steel < 900 N/mm2 0.12 mm/rev.
Shank tolerance h9
Colour ring blue
Pre-drill ⌀ 3.2 mm
Type of product Stepped drill and countersink

Identification & Classification

Article number 699781
Catalog number 150389
EAN / GTIN 4062406073305
Manufacturer number 150389 15
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
53
Aluminium (short chipping)
N
40
Alu > 10% Si
N
35
Steel < 500 N/mm²
P
55
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
15
Steel < 1400 N/mm²
P
12
INOX < 900 N/mm²
M
18
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
13
GG(G)
K
30
CuZn
N
42
wet maximum
 
wet minimum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.
Special geometry with unequal spacing and matching cutting edge preparation.
Newly developed AlTiCN coating especially for stainless steels.

Application:

High-precision countersinks for chatter-free production of precise, round 90° countersunk surfaces.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart