High-precision countersink set with 3 drive flats, long, No. 150376 in a case 90°, TiAlN, Number of countersinks: 6

Article no.: 699763 Catalog no.: 150369
Price per 1 Piece
Net price: CHF 396.50
on request
In stock
3 pieces in stock

Select article variation and quantity

Number of countersinks Price per 1 Piece (incl. VAT)
  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of countersinks 6
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard Manufacturer’s standard
Shank Shank with h9 and three drive flats
Colour ring green
Type of product Stepped drill and countersink

Identification & Classification

Article number 699763
Catalog number 150369
EAN / GTIN 4062406127435
Manufacturer number 150369 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
75
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
8
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
16
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
12
GG(G)
K
25
CuZn
N
60
Graphite, GRP, CRP
N
Uni
 
wet maximum
 
dry
 

Description

Version:

Handy for assembly and workshop use.
High-precision countersink No. 150376, with long shank with 3 drive flats.

Application:

High-precision countersinks for chatter-free production of precise, round 90° countersunk surfaces.

Content:

1× each countersink: Size 6.3; 8.3; 10.4; 12.4; 16.5; 20.5

Supplied with:

6-piece countersink set in a case.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart