Countersink set No. 150150 in a case 90°, uncoated, Number of countersinks: 17

Article no.: 699762 Catalog no.: 150310
Price per 1 Piece
Net price: CHF 309.00
on request
In stock
3 pieces in stock

Select article variation and quantity

Number of countersinks Price per 1 Piece (incl. VAT)
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of countersinks 17
Coating uncoated
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Colour ring without
Type of product Stepped drill and countersink

Identification & Classification

Article number 699762
Catalog number 150310
EAN / GTIN 4062406081355
Manufacturer number 150310 17
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
wet maximum
 
dry
 

Description

Version:

Countersink sets, in a case.
Practical set for assembly and workshop use.
High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.

Application:

High precision countersinks for chatter-free countersinking.

Content:

1× each countersink: Size 4.3; 5; 6; 6.3; 7; 8; 8.3; 10; 10.4; 11.5; 12.4; 15; 16.5; 19; 20.5; 23; 25

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart