{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Rigid foam quality LD45, thickness | 30 mm | |
| Degree of fill of a drawer in units | 6×8 | |
| Width | 150 mm | |
| Depth | 200 mm | |
| Width in G | 6 | |
| Depth in G | 8 | |
| Number of tools | 4 | |
| Number of tools | 4 | |
| Version | with tool kit | |
| Weight | 0.357 kg | |
| Type of product | Rigid foam inlay |
| Article number | 687857 | |
| Catalog number | 954730 | |
| EAN / GTIN | 2050002004405 | |
| Manufacturer/responsible person | Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany |