Combination spanner set, Number of tools: 20

Article no.: 687815 Catalog no.: 952505
Net price: CHF 165.50
on request
In stock
8 pieces in stock

Select article variation and quantity

Number of tools Set price 20 Piece (incl. VAT)
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×20
  • Smallest suitable drawer front height: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×20
Smallest suitable drawer front height 100 mm
Width 250 mm
Depth 500 mm
Width in G 10
Depth in G 20
Number of tools 20
Version with spanners (ring spanners and open-ended spanners)
Weight 2.587 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 687815
Catalog number 952505
EAN / GTIN 4062406153069
Manufacturer number 952505 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952505: 1 pc.
HOLEX combination spanner No. 613950 size 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27: 1 pc. each

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart