{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Rigid foam quality LD45, thickness | 30 mm | |
| Degree of fill of a drawer in units | 8×24 | |
| Smallest suitable drawer front height | 100 mm | |
| Width | 200 mm | |
| Depth | 600 mm | |
| Width in G | 8 | |
| Depth in G | 24 | |
| Number of tools | 19 | |
| Version | with spanners (ring spanners and open-ended spanners) | |
| Weight | 2.062 kg | |
| Type of product | Rigid foam inlay |
| Article number | 687814 | |
| Catalog number | 952452 | |
| EAN / GTIN | 4062406090708 | |
| Manufacturer number | 952452 19 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |