{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1.2 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Depth | 610 mm | |
| suitable for column frame height | 2,200 mm | |
| Application range | Drawer/shelf combination unit | |
| Type of product | Side panel |
| Article number | 686575 | |
| Catalog number | 935510 | |
| EAN / GTIN | 4062406109554 | |
| Manufacturer number | 935510 2200 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |