{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1.2 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Length | 570 mm | |
| Width | 52 mm | |
| Type of product | Cover |
| Article number | 686573 | |
| Catalog number | 935464 | |
| EAN / GTIN | 4062406110383 | |
| Manufacturer number | 935464 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |