{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1.2 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Partition height | 200 mm | |
| Type of product | Storage shelf divider |
| Article number | 686553 | |
| Catalog number | 935330 | |
| EAN / GTIN | 4062406108281 | |
| Manufacturer number | 935330 200 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |