{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1.2 mm | |
| Drawer/pull-out shelf load capacity | 75 kg | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Drawer usable area in G | 26×24 | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Drawer usable width × usable depth in G | 26×24G | |
| Front height | 200 mm | |
| Usable height | 175 mm | |
| Usable width | 650 mm | |
| Usable depth | 600 mm | |
| Usable width in G | 26 | |
| Usable depth in G | 24 | |
| with individual drawer release system | no | |
| Application range | Tool cabinet | |
| Weight | 18 kg | |
| Type of product | Drawer |
| Article number | 686371 | |
| Catalog number | 931163 | |
| EAN / GTIN | 4062406064860 | |
| Manufacturer number | 931163 200 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |