{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1.2 mm | |
| Drawer runner extension | Anti-tilt lock | |
| Height adjustment interval | 25 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 685 mm | |
| Width | 750 mm | |
| Depth | 700 mm | |
| Usable height | 400 mm | |
| Usable height for drawers | 400 mm | |
| Drawer body height | 500 mm | |
| Drawer body usable height | 400 mm | |
| Number of fixed wheels without parking brake | 2 | |
| Number of castors with parking brake | 2 | |
| Wheel ⌀ | 125 mm | |
| with anti-roll lip | yes | |
| Number of drawers | 0 | |
| Number of pull-out shelves | 0 | |
| Number of doors | 0 | |
| maximum load capacity | 600 kg | |
| Version | wheeled; for individual configuration | |
| Electronic locking system can be retrofitted | yes | |
| ComfortClose | no | |
| Casing open at the top | no | |
| Treadless tyres | yes | |
| Weight | 55 kg | |
| Type of product | Assembly trolley |
| Article number | 686358 | |
| Catalog number | 931147 | |
| EAN / GTIN | 4062406063078 | |
| Manufacturer number | 931147 685/0 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |