{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding media | Korund | |
| Specification | WA 60 T BF | |
| Disc ⌀ | 125 mm | |
| Disc thickness | 1 mm | |
| Bore ⌀ | 2223 mm | |
| recommended speed | 12,250 min-1 |
| Article number | 684605 | |
| Catalog number | Z563203 | |
| EAN / GTIN | 3165140947572 | |
| Manufacturer number | 2 608 619 267 |