{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Kelvin | 3,000 K - 3,000 K | |
| Shielding angle | 120 degrees | |
| RA | 80 | |
| Installation depth | 12.5 mm - 12.5 mm | |
| Type of lighting | Functional lighting | |
| Drill-Ø | 68 mm | |
| Typ | Luminaire | |
| Surface | Stainless steel look | |
| Light colour | warm white | |
| Voltage | 230 V | |
| Power | 4 W |
| Article number | 682584 | |
| Catalog number | 66781 | |
| EAN / GTIN | 4260455294355 | |
| Manufacturer number | 618583 (ALT 618555) |