{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Chuck ⌀ | 300 mm | |
| Height | 62 mm | |
| Height tolerance | 0 / -1 mm | |
| Pitch circle ⌀ | 227 mm | |
| Thread ⌀ | 4×M8 | |
| Magnetic field height | 8 mm | |
| Weight | 31 kg | |
| Nominal clamping force | 100 N/cm2 | |
| Grinding allowance in pole area | 5 mm | |
| Centre ⌀ | 250 mm | |
| Centring hole depth | 4 mm | |
| Parallel pole distribution | 1.9 mm | |
| possible to bore out to centre hole “J” | 300×5 mm | |
| Type of product | Magnetic clamping chuck |
| Article number | 673804 | |
| Catalog number | 380776 | |
| EAN / GTIN | 2050001943675 | |
| Manufacturer number | 244.01-300 | |
| Manufacturer/responsible person | SAV GmbH, Gundelfinger Straße 8, 90451 NÜRNBERG, Germany, www.sav.de |