{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Contact point ⌀ | 10 mm | |
| Tool shank ⌀ | 10 mm | |
| Overall length | 90 mm | |
| Type of product | Probes |
| Article number | 673664 | |
| Catalog number | 359005 | |
| EAN / GTIN | 4260192272951 | |
| Manufacturer number | 001TIN104 | |
| Manufacturer/responsible person | Tschorn GmbH Mess- und Spannmittel, Dieselstraße 8, 73660 URBACH, Germany, www.tschorn-gmbh.de |