{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding process | Surface grinding | |
| Grinding media | Ceramic grit (CER) | |
| Grinding medium code | Ceramic | |
| Specification | SD83A60II7PVK8F | |
| Shape | 1 | |
| Disc ⌀ D | 200 mm | |
| Disc thickness T | 20 mm | |
| Bore ⌀ H | 51 mm | |
| Type of product | Flat grinding wheel |
| Article number | 672635 | |
| Catalog number | 591705 | |
| EAN / GTIN | 9003172005249 | |
| Manufacturer number | 34074562 | |
| Manufacturer/responsible person | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |