{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding media | Standard aluminium oxide (A) | |
| Grinding medium code | A | |
| Grit designation | polishing | |
| Economy roll width | 25 mm | |
| Economy roll length | 50 m | |
| Dispenser height | 205 mm | |
| Dispenser depth | 205 mm | |
| integral tear-off cutter | yes | |
| Type of product | Abrasive cloth |
| Article number | 672560 | |
| Catalog number | 556960 | |
| EAN / GTIN | 4045197959843 | |
| Manufacturer number | 556960 600 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |