{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Tooth configuration P | |
| Tooth type abbreviation | P | |
| Type of cut | Plastic | |
| Toothing grit designation | fine | |
| Tool material | Carbide | |
| End face profile | Two-flute end face cut | |
| Head ⌀ | 8 mm | |
| Head length | 28 mm | |
| Overall length | 73 mm | |
| Shank ⌀ | 8 mm | |
| Type of product | Burr |
| Article number | 672528 | |
| Catalog number | 547330 | |
| EAN / GTIN | 4045197973184 | |
| Manufacturer number | 547330 AS0828 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |