File set with 2-component handle, 5 pieces in a tool roll Metal, Cut 2, Length without tang: 200mm

Article no.: 672502 Catalog no.: 517411
Net price: CHF 64.50
on request
In stock
12 pieces in stock

Select article variation and quantity

Length without tang (mm) Set price 5 Piece (incl. VAT)
  • Standard: DIN 7261

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cut 2
Length without tang 200 mm
Standard DIN 7261
Number of individual files 5
Type of product Engineer's file

Identification & Classification

Article number 672502
Catalog number 517411
EAN / GTIN 4009215185867
Manufacturer/responsible person Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

With ergonomic 2-component plastic handles.
The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
To protect the files, the set is arranged in a strong transparent roll-up nylon wallet.
Protected files cannot be contaminated and the cut is protected against damage; this ensures a consistently high removal rate, smooth file surfaces, and an extended working life.
2nd cut = Cut 2.

Application:

Quality file for workshop use with long tool life and high removal rate.

Supplied with:

5-piece set of files with one each flat, 3-square, square, half-round and round file.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart