{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| IP Index of Protection | IP 65 | |
| Measuring range | 360 (4×90°) degrees | |
| Graduations | 0.01 degrees | |
| Error limit of electronics module | 0.05 (0°; 90°); 0.2 (1° – 89°) degrees | |
| Flatness tolerance | 0.07 mm | |
| Power supply | Rechargeable battery-powered | |
| Length | 175 mm | |
| Width | 32 mm | |
| Height | 70 mm | |
| Packaging | sturdy box | |
| Type of product | Clinometer |
| Article number | 672381 | |
| Catalog number | 467563 | |
| EAN / GTIN | 4005069191252 | |
| Manufacturer/responsible person | Stabila-Messgeräte Gustav Ullrich GmbH, Landauer Straße 45, 76855 ANNWEILER, Germany, www.stabila.com |