Digital caliper IP67 with data output, Measuring range: 150mm

Article no.: 672298 Catalog no.: 412690
Price per 1 Piece
Net price: CHF 142.46
incl. vRG CHF 0.46

  • Services are only available for business customers. Please login.
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 13.67 /pcs.
  • CHF 24.59 /pcs.
on request
In stock
37 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: rectangular 3.7×1.3
  • Interface: RS232C interface; USB interface
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ± 0.02 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.3
Interface RS232C interface; USB interface
IP Index of Protection IP 67
Jaw length 40 mm
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification & Classification

Article number 672298
Catalog number 412690
EAN / GTIN 4045197949387
Manufacturer number 412690 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Digital calipers to IP67with data output. Easy-to-read, high-contrast LCD display with 11.5mm character height. Very long battery running time due to modern energy-efficient measurement system. The system switches automatically into power-saving mode after 20 minutes; moving the caliper reactivates it. There is no loss of the measurement value or zero point.
2-component housing with easy-grip Haptoprene® surface. The calipers are resistant to water, coolant, oil, and dust − even when fitted with a data cable. The measuring faces are precision-lapped. With preset (dimension selection in advance).

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Data cable No. 498948, keyboard interface No. 498963.

Spare part:

Data output cap No. 412237 size D, battery holder No. 412237 size B.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart