{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | GearKlamp GK | |
| Cross section of the slide rail | 19×6 mm | |
| Jaw capacity | 300 mm | |
| Throat | 60 mm | |
| maximum clamping force | 2,000 Nm | |
| Type of product | Clamp |
| Article number | 671312 | |
| Catalog number | 860271 | |
| EAN / GTIN | 4008158040813 | |
| Manufacturer number | GK30 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de |