{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Blade length | 80 mm | |
| overall length | 150 mm | |
| Material of handle | Impact-resistant plastic (free of cadmium) | |
| Type of product | Scraper and deburrer |
| Article number | 671191 | |
| Catalog number | 727991 | |
| EAN / GTIN | 7610733276172 | |
| Manufacturer number | 7675.3-80 BL |