End mill HSS-PM, TiAlN, ⌀ k10 DC: 6mm

Article no.: 670122 Catalog no.: 191581
Price per 1 Piece
Net price: CHF 43.50
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

⌀ k10 DC (mm) Price per 1 Piece (incl. VAT)
  • Tool material: HSS PM
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: k10
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material HSS PM
Standard DIN 844 B
Type N
Tolerance nominal ⌀ k10
No. of teeth Z 4
Helix angle 50 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 13 mm
Overhang length L1 incl. recess 21 mm
Recess ⌀ D1 5.7 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.016 mm
Colour ring without
Type of product End / face mill

Identification & Classification

Article number 670122
Catalog number 191581
EAN / GTIN 4045197973757
Manufacturer number 191581 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
138
Alu > 10% Si
N
110
Steel < 500 N/mm²
P
83
Steel < 750 N/mm²
P
64
Steel < 900 N/mm²
P
64
Steel < 1100 N/mm²
P
37
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
23
INOX > 900 N/mm²
M
18
GG(G)
K
55
CuZn
N
110
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

Multi-flute end mill, for highest metal removal rate demands. Centre cutting edge geometry for plunging. Eccentric relief ground. For peripheral milling as a finishing operation, producing very high surface finish quality.

Advantage:

Excellent results when milling dry.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart