Countersink 75°, uncoated, External ⌀ Dc: 8mm

Article no.: 670072 Catalog no.: 150425
Price per 1 Piece
Net price: CHF 16.35
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Price per 1 Piece (incl. VAT)
  • Countersink tip angle: 75
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: Manufacturer’s standard
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 8 mm
Coating uncoated
Countersink tip angle 75 degrees
Tool material HSS
Number of cutting edges Z 3
Standard Manufacturer’s standard
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 2 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
Feed f in steel < 500 N/mm2 0.09 mm/rev.
Colour ring without
Type of product Stepped drill and countersink

Identification & Classification

Article number 670072
Catalog number 150425
EAN / GTIN 4045197959515
Manufacturer number 150425 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
wet maximum
 
dry
 

Description

Version:

The chip flutes are ground from solid. Countersink point and circumference are relief ground and cut easily. This results in easy and chatter-free cutting for deep countersinking, as well as for deburring or countersinking.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart