{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Diabolo | |
| Nominal ⌀ DC | 14.5 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | DIN 6537 K | |
| Version | 4×D | |
| Type | H | |
| Tolerance nominal ⌀ | h7 | |
| Number of cutting edges Z | 2 | |
| Point angle | 140 degrees | |
| recommended maximum drilling depth L2 | 43.3 mm | |
| Shank | DIN 6535 HA to h6 | |
| Through-coolant | no | |
| Machining strategy | HPC | |
| Semi-Standard | yes | |
| Flute length Lc | 65 mm | |
| Overall length L | 115 mm | |
| Shank ⌀ Ds | 16 mm | |
| Feed f in steel < 60 HRC | 0.13 mm/rev. | |
| Colour ring | red | |
| Type of product | Jobber drill |
| Article number | 669632 | |
| Catalog number | 122361 | |
| EAN / GTIN | 4045197968722 | |
| Manufacturer number | 122361 14,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |