Universal grip wrench, jaw shape double Vee, Overall length: 250mm

Article no.: 668900 Catalog no.: 708105
Price per 1 Piece
Net price: CHF 16.40
on request
In stock
30 pieces in stock

Select article variation and quantity

Overall length (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Jaw length 35 mm
Jaw capacity 40 mm
Type of product Grip wrench

Identification & Classification

Article number 668900
Catalog number 708105
EAN / GTIN 4045197960016
Manufacturer number 708105 250
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Serrated jaws and sturdy spring steel body. Span and clamping pressure adjustable with a knurled screw. Fully nickel-plated.
Jaw shape double Vee.

Application:

For clamping profiled and flat materials. Clamping force up to 10,000 N.

Material:

Jaws of chrome vanadium steel, drop forged.

Spare part:

Spare spring No. 708301 size 10.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart