{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| External ⌀ | 10 mm | |
| Thickness | 1 mm | |
| Internal ⌀ | 5.1 mm | |
| Type of product | Washer |
| Article number | 649752 | |
| Catalog number | 237523 | |
| EAN / GTIN | 4045197808646 | |
| Manufacturer number | 237523 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |