{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | KK841F | |
| Grinding media | Standard aluminium oxide (A) | |
| Grinding medium code | A | |
| Grit | 60 | |
| Iron, sulphur and chlorine constituents | < 0.1 % | |
| Linishing belt width | 100 mm | |
| Linishing belt length | 3,500 mm | |
| Manufacturer's designation | KK841F | |
| Type of product | Linishing belt |
| Article number | 648611 | |
| Catalog number | 558172 | |
| EAN / GTIN | 4018875020708 | |
| Manufacturer number | 702070 | |
| Manufacturer/responsible person | VSM Vereinigte Schmirgel- und Maschinen-Fabriken A, Siegmundstraße 17, 30165 HANNOVER, Germany, www.vsmabrasives.com |