Compact scales type ECB, maximum weighing range: 10000g

Article no.: 648399 Catalog no.: 479452
Price per 1 Piece
Net price: CHF 147.68
incl. vRG CHF 0.68

  • Services are only available for business customers. Please login.
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 125.94 /pcs.
  • CHF 110.80 /pcs.
on request
In stock
2 pieces in stock

Select article variation and quantity

maximum weighing range (g) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 10,000 g
Scale divisions 5 g
Dimensions of weighing plate 320×260
Width 320 mm
Depth 300 mm
Height 60 mm
Power supply Battery-powered
‌Number of batteries contained 2
‌Article no of the battery / rechargeable battery fitted 081561 LR6
Net weight 2.6 kg
Type of product Compact balance

Identification & Classification

Article number 648399
Catalog number 479452
EAN / GTIN 4045761161429
Manufacturer number ECB 10K-3N
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Version:

Very simple operation with 2 keys.
  • Tare function (cumulative weighing function) for easy zeroing of the display.
  • Battery-powered, auto-off after 3 minutes.
  • Can be powered using a mains adaptor.

Large background illuminated LCD display (character height 21 mm). Weighing plate made of stainless steel.

Optional extras:

6 batteries No. 081561 size LR6; mains adaptor or rechargeable battery on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart