{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Measuring range | 0 mm - 15 mm | |
| Graduations can be switched over | 0.001 mm; 0.002 mm; 0.005 mm; 0.01 mm | |
| Reversible reading | mm / inch | |
| Error limit | ±0.010 mm | |
| Repetition accuracy | 0.005 mm | |
| Interface | Digimatic interface; USB interface; Bluetooth® interface | |
| IP Index of Protection | IP 67 | |
| Power supply | Rechargeable battery-powered | |
| Number of rechargeable batteries contained | 1 | |
| Type of rechargeable battery | Lithium-ion | |
| Carbide spherical point ⌀ | 1.5 mm | |
| Measurement tip length top Hb | 17 mm | |
| Measurement tip length bottom Hf | 17 mm | |
| minimum groove width | 2.5 mm | |
| maximum groove depth | 15 mm | |
| maximum contact point length L (measurement depth) | 45 mm | |
| Gauging force | 1.3 N - 1.5 N | |
| Measured value saving | once-off setting of the zero position | |
| Measurement technology | digital | |
| Type of product | External quick callipers |
| Article number | 648337 | |
| Catalog number | 438990 | |
| EAN / GTIN | 2050001918987 | |
| Manufacturer/responsible person | Kroeplin GmbH, Gartenstraße 50, 36381 SCHLÜCHTERN, Germany, www.kroeplin.com |