{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Pole area length | 250 mm | |
| Width of pole area | 305 mm | |
| Length of the housing | 260 mm | |
| Width of housing | 315 mm | |
| Height of the housing | 137 mm | |
| max. workpiece width | 305 mm | |
| Depth of penetration | 75 mm | |
| Power consumption | 990 W | |
| Weight | 36.5 kg | |
| Demagnetisation efficiency class (DMC) | +++ | |
| Power supply | Mains operated | |
| Index of Protection | IP 21 | |
| Duty cycle | 100 % | |
| Type of product | Demagnetiser |
| Article number | 648274 | |
| Catalog number | 380862 | |
| EAN / GTIN | 4045197886224 | |
| Manufacturer number | 380862 300 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |