Character segment Character height 2 mm, Symbol: D

Article no.: 647653 Catalog no.: 291954
Price per 1 Piece
Net price: CHF 44.90
Do you want to order more than one article? To quick entry
on request
Delivery by arrangement
0 pieces in stock

Select article variation and quantity

Symbol Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Character D
Character height 2 mm
Labelling rollers ⌀ 50 mm
Type of product Character segment

Identification & Classification

Article number 647653
Catalog number 291954
EAN / GTIN 4030741641329
Manufacturer number 85001796
Manufacturer/responsible person Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de

Description

Version:

Return spring system with replaceable segments. Flexible and with adaptable shank.

Advantage:

Marking up to the collar is possible.

Suitable for:

Marking tool No. 291930 and 291935.

Recommendation:

Optionally, item No. 291990 Box can be ordered for the secure storage of interchangeable segments/character sets.

Attention:

Observe assignment between tools and segments.

Note:

The maximum number depends on the respective character width.
Marking roller with ⌀ 30mm: Fitting at least 17 segments possible.
Marking roller with ⌀ 50mm: Fitting at least 29 segments possible.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart