{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Character height | 2 mm | |
| Character | 0 – 9 | |
| Labelling rollers ⌀ | 50 mm | |
| Type of product | Set of numbers |
| Article number | 647570 | |
| Catalog number | 291947 | |
| EAN / GTIN | 4030741607967 | |
| Manufacturer number | 85001431 | |
| Manufacturer/responsible person | Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de |