{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Character height | 3 mm | |
| Character | A − Z | |
| Labelling rollers ⌀ | 30 mm | |
| Type of product | Set of letters |
| Article number | 647565 | |
| Catalog number | 291940 | |
| EAN / GTIN | 4030741581274 | |
| Manufacturer number | 85001139 | |
| Manufacturer/responsible person | Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de |