Hand sanding block with hook and loop fastening, suitable for sanding sheet W×L: 70X125mm

Article no.: 646809 Catalog no.: 567856
Price per 1 Piece
Net price: CHF 12.45
on request
In stock
18 pieces in stock

Select article variation and quantity

suitable for sanding sheet W×L (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Foam rubber
Length 125 mm
Width 70 mm
Height 45 mm
Type of product Sanding block

Identification & Classification

Article number 646809
Catalog number 567856
EAN / GTIN 2050001919038

Description

Version:

Made of resilient foam rubber, quick sheet change by means of hook and loop fastening.

Application:

For rubbing down surfaces and contours by hand. No slipping of the abrasive paper.
For velour-backed abrasive strip No. 567840.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart