{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grit | D1 | |
| Grinding medium code | D | |
| Dimensions | 180×180 mm | |
| Length | 180 mm | |
| Width | 180 mm | |
| Material | Microfibre | |
| Grit designation | High mirror finish | |
| Type of product | Polishing cloth |
| Article number | 646788 | |
| Catalog number | 552790 | |
| EAN / GTIN | 4045197888334 | |
| Manufacturer number | 552790 D1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |