{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping ⌀ D1 | 8 mm | |
| Adapter | SK 50 A = 130 | |
| Standard | DIN 6359 | |
| Arbor standard | ISO 7388-1 | |
| Shape | ADB | |
| Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
| Concentricity | ≤ 3 µm | |
| Machining strategy | HPC | |
| Overhang dimension A | 130 mm | |
| External ⌀ D | 28 mm | |
| Spare clamping screw No. 30 9900 | 8 | |
| Type of product | Side lock arbor |
| Article number | 646430 | |
| Catalog number | 300346 | |
| EAN / GTIN | 4045197830142 | |
| Manufacturer number | 300346 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |